Shop All Air Impact Wrenches
Capri Tools
34 Twin Power Air Impact Wrench W 6 extended anvil, 1490 ft lbs
Mfr # CP35210-6
Zoro # G607713003
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Drive Size 3/4"
- Drive Size - Air Tools 3/4"
- Overall Length 14.75
- Width 3.75
- Tool Weight 13.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP35210-6
- Zoro # G607713003
- UPC # 886352352116
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/4" |
Drive Size - Air Tools | 3/4" |
Overall Length | 14.75 |
Width | 3.75 |
Height | 12 |
Details
Item | Air Impact Wrench |
Tool Weight | 13.4 |
Description
This Capri Tools Twin Power Series Air Impact Wrench with 6 extended anvil exerts industry leading 1490 ft lbs of maximum torque it is also light and with a small footprint at just 1212 lbs and 1452 in long The Twin Power series is equipped with patented dual cylinder air motor it deploys air more efficiently while generating more torque all in a smaller form factor It is enclosed in a light and impact resistant composite body It operates with low vibration at only 107 ms2 and helps reduce fatigue over long periods of use One hand operation with a large forwardreverse thumb dial Top support handle enhances handling and maneuverability It operates quietly at 90 dBA with low air consumption at only 86 CFM at 90 PSI Comes with 38 in NPT air inlet Includes a removable hanger for quick tool stowage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Inc 25in. Magnetic Telescoping Pickup Pointer 07228 (7228)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-737-20)
- OSG Spiral Point Tap, Plug, 3 (1701208)
- CAPRI TOOLS 1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb. (CP35215)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- CAPRI TOOLS 3/8 in Stubby Air Impact Wrench, 320 ft.-lb. (CP35100)
- CAPRI TOOLS 3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb. (CP35210)
- CAPRI TOOLS 1/2 in Stubby Air Impact Wrench, 450 ft.-lb. (CP35105)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 885 ft.-lb. (CP9561)
- Capri Tools Air Impact Wrenches