Shop All Impact Sockets
Capri Tools
3/4 in Drive Deep Impact Socket Set, SAE, 8 pcs
Mfr # 5-7000
Zoro # G600017122
product price: $123.99
/ea
Free Shipping & Returns
$123.99
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
- Brand Capri Tools
- MFR # 5-7000
- Zoro # G600017122
- UPC # 886352570008
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
The Capri Tools 3/4 in. Drive Deep Impact Socket Set is a collection of most frequently used deep impact sockets for trucks and heavy equipment. Organized by size in a specially made impact-resistant tool case, the deep impact sockets stay where they are as you carry them around. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these deep impact sockets. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other deep impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. This set includes: (8) 3/4 in. drive deep impact sockets: 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 in.
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
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNF, 1032, Plug Chamfer, 3 Flutes, HSS, Black Steam Oxid (34412)
- DEWALT 5 Pc. T-Shank Jig Saw Blade Set (DW3795H)
- SITEPRO 12Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4712-TMA)
- CAPRI TOOLS 18 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53438)
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- CAPRI TOOLS 10 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53430)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Deep Impact Socket (5-5217)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Shallow Impact Socket (CP51015)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J7424)
- Capri Tools Impact Sockets