Shop All Open End Wrenches
Capri Tools
316 x 14 Slim Mini Open End Wrench, SAE
Mfr # CP11830-31614
Zoro # G607786830
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3.2
- Material Chrome Vanadium Steel
- Nominal Size 3/16 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11830-31614
- Zoro # G607786830
- UPC # 886352118392
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 3.2 |
Nominal Size | 3/16 in x 1/4 in |
Details
SAE or Metric | SAE |
Item | Open End Wrench |
Material | Chrome Vanadium Steel |
Description
The Capri Tools Slim Mini Open End Wrenches let you access hardtoreach areas and where clearance is limited They are up to 50 shorter and 40 slimmer than regular wrenches, giving you easy maneuverability especially in tight corners The wrench head is tipped at a 15degree angle useful especially in narrow spots, after each 15degree turn, flip the wrench over to quickly engage the fastener again Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 2-1/2" Bi-Metal High Speed Steel Hole Saw (106064)
- KNIPEX Cobra Pliers Set, W/61 HRC Teeth, 2Pc (00 31 20 V01 US)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch 5/16-18 Thread Size, 1.25"L, Steel (GN5C----B3S--22)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- CAPRI TOOLS 1116 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11940)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- CAPRI TOOLS 916 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11938)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- Capri Tools Open End Wrenches