Shop All Flaring & Swaging Tools
Capri Tools
3/16 in Double Flaring Tool Kit with Wrenches in Mechanic's Tray
Mfr # CP21110-316MT
Zoro # G200459964
product price: $49.99
/ea
$49.99
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
- Brand Capri Tools
- MFR # CP21110-316MT
- Zoro # G200459964
- UPC # 886352211123
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Description
The Capri Tools Double Flaring Tool lets you create perfect 45-degree SAE double flares in half the time compared to old generation flaring tools. Its compact and portable design lets you work both off vehicle and on vehicle, even in tight spots. The die can be detached so you can also work with a bench vise for more grip. The tool works flawlessly with 3/16 in. steel, nickel, and copper tubing. This kit includes the double flaring tool as well as our premium 10 mm and 17 mm combination wrenches—all the tools you need to easily make perfect double flares. All tools are organized in our Mechanic's Tray which fits right into any standard tool chest. Tray dimension: 8 in. L. x 7.5 in. W x 2 in. H
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
- SHARPE VALVES 2" Socket Stainless Steel Ball Valve Inline (4351002600)
- SLOAN Royal 186 Royal 186 (3012600)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (TW51315-PP)
- RHEEM Valve, Pressure Rel (SP8346)
- CAPRI TOOLS 316 Dual Head Flaring Tool, makes 475mm ISODIN Bubble Flare and 316 SAE Double Flare (CP21110-SD)
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- THRIFCO PLUMBING 3/16 Inch to 5/8 Inch Tube / Pipe Flaring Tool (9410002)
- CAL-VAN TOOLS Master Inline Flaring Set (165)
- NAVAC BreakFree Power Flaring Tool, 3/4" Max OD, w/ Flare Gauge (NEF6LM)
- DEWALT 20V MAX* 1 in. PEX Expander (DCE400B)
- K-TOOL INTERNATIONAL Dbl Flaring Tool Kit, 70060 (KTI70060)
- Capri Tools Flaring & Swaging Tools