Shop All Combination Wrenches
Capri Tools
25 mm Combination Wrench, 12 Point, Metric
Mfr # CP11325
Zoro # G401967190
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11325
- Zoro # G401967190
- UPC # 886352113250
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Description
Metric size: 25 mm. Premium Chrome Vanadium steel forged with a complete 10-step state of the art heat treatment process, constructed for serious professionals in high torque environment. Constructed longer than most other standard-pattern wrenches, giving you more leverage and access to hard to reach areas. Flawless MaxChrome plating, achieved through thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. 12-point WaveDrive box end transfers torque uniformly and prevents damaging and rounding of the bolt, 15-degree offset for knuckle clearance and working in tight spots. This Capri Tools Combination Wrench is made for serious professionals in high torque environment. We use the purest premium Chrome Vanadium steel and a complete 10-step state of the art heat treatment process to make these combination wrenches. The result is a set of combination wrenches that does not break under high torque pressure. Each combination wrench underwent careful polishing and protective plating process to achieve its flawless polish. Constructed longer than standard-pattern wrenches, our wrenches give you more leverage and access to hard to reach areas. The 12-point box end has our WaveDrive design that transfers torque uniformly and prevents damaging and rounding of the bolt. 15-degree angle offset give you knuckle clearance and also helps you navigate in tight spots. A heavy duty, high quality roll up canvas pouch is included to carry these combination wrenches. Metric size: 25 mm. The Capri Tools Combination Wrenches meets ASME B107.100 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- DEWALT Angle Grinder, 4 1/2 in, 12,000 RPM, (DWE4011)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/16 (C22751)
- CAPRI TOOLS 11/16 in 12-Point Combination Wrench (1-1408)
- CAPRI TOOLS 5/16 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S516SB)
- CAPRI TOOLS WaveDrive Pro 15 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M15XT)
- CAPRI TOOLS 12 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M12SB)
- CAPRI TOOLS 9 mm 12-Point Combination Wrench (1-1309)
- CAPRI TOOLS 14 mm WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-M14SB)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- Capri Tools Combination Wrenches