Shop All Open End Wrenches
Capri Tools
21mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11921
Zoro # G107786828
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 21 mm
- Material Chrome Vanadium Steel
- SAE or Metric Metric
- Overall Length 8.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11921
- Zoro # G107786828
- UPC # 886352119214
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 21 mm |
Overall Length | 8.62 |
Details
Item | Open End Wrench |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- GEARWRENCH 28-pc 72-Tooth 12 Point Metric Standard & Stubby Combination Ratcheting Wrench Set w/ Storage Tray (86527)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- CAPRI TOOLS 8 mm x 9 mm Super-Thin Open End Wrench (11850-0809)
- CAPRI TOOLS 12 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11937)
- CAPRI TOOLS 6mm x 7mm Slim Mini Open End Wrench, Metric (CP11830-0607)
- CAPRI TOOLS 22 mm x 24 mm Super-Thin Open End Wrench (CP11850-2224)
- CAPRI TOOLS 1/2 in x 9/16 in Super-Thin Open End Wrench (11850-12916)
- DIXON Hex Wrench, Single Sided, 4.188 in Tip, Aluminum Blade (25H-300)
- Capri Tools Open End Wrenches