Shop All Sockets
Capri Tools
20 mm Shallow Socket, 3/8-Inch Drive, 6-Point, Metric
Mfr # CP12344
Zoro # G811590018
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 20 mm
- Finish Polished Chrome
- Features Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP12344
- Zoro # G811590018
- UPC # 886352123440
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Size | 20 mm |
Details
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Features | Metric |
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 20 mm size shallow socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- CAPRI TOOLS Air Blow Gun with Rubber Tip (CP21072)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 12 Pockets (13T128)
- CAPRI TOOLS 1/4 in Drive 13 mm 12-Point Metric Shallow Socket (CP16150)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Deep Socket (1-2177)
- CAPRI TOOLS 1/4 in Drive 3/8 in 6-Point SAE Deep Socket (1-2184)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- CAPRI TOOLS 3/8 in Drive 9/16 in 12-Point SAE Deep Socket (CP16383)
- CAPRI TOOLS 1/4 in Drive 4 mm 6-Point Metric Shallow Socket (1-2140)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (43910)
- Capri Tools Sockets & Ratchets