Shop All Hex Keys
Capri Tools
2 mm Sliding T-Handle Hex Wrench
Mfr # CP13080M2
Zoro # G000459447
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP13080M2
- Zoro # G000459447
- UPC # 886352130806
- Country of Origin Taiwan, Province of China
- Category Hex Keys
Description
The Capri Tools Sliding T-Handle Hex Key Wrench is built to satisfy even the most demanding professionals. It has a sliding top bar and 3 hex ends, letting you maneuver easily in tight spaces and adapt quickly to apply the most torque possible. Premium Chrome Vanadium steel cross bars, each forged from a single piece steel, are built to last and perform in high torque situations. Precision machined hex end with chamfered edges fits smoothly onto fasteners and prevents rounding. There are three detent balls to keep the sliding handle secure. The center spring-loaded detent ball clicks the handle in place at the center T position. Two end detent balls keep the handle secure at L positions. We completed the t-handle wrench with our premium SatinKrome finish, our most sophisticated finishing and coating profess. SatinKrome not only enhance durability, but give the t-handle an unparalleled look and feel. All three hex ends are sized 2 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel T-Handle, 3/8" (009100850)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C25)
- CAPRI TOOLS 10 mm Sliding T-Handle Hex Wrench (CP13080M10)
- CAPRI TOOLS 6 mm Sliding T-Handle Hex Wrench (CP13080M6)
- CAPRI TOOLS 8 mm Sliding T-Handle Hex Wrench (CP13080M8)
- CAPRI TOOLS 4 mm Sliding T-Handle Hex Wrench (CP13080M4)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- NEWPORT FASTENERS 7/8" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 2PK (379216-2)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- Capri Tools Hex Keys & Hex Key Sets