Shop All Bar Clamps
Capri Tools
16 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth
Mfr # CP11032
Zoro # G600459649
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11032
- Zoro # G600459649
- UPC # 886352110327
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Description
The Capri Tools 16-Inch Heavy Duty All Steel Bar Clamp is engineered and constructed for heavy duty applications. The f style bar clamp is entirely made with premium steel. Each component - jaws, rail, spindle, and handle - is expertly forged and heat treated. It is engineered to perform and made to last. The steel surfaces are thoroughly nickel and chrome plated for corrosion resistance. It is equipped with hardened steel T bar handle, letting you apply and release clamping pressure easily and surely. Precisely machined spindle ensures smooth operation. The spindle also features a 5/8 in. hex end which lets you use a wrench or ratchet wrench for fast tightening and untightening. Heavy duty swivel pad applies even pressure to work pieces of different shapes. This Capri Tools Bar Clamp has a 16 in. clamping capacity, 4-3/4 in. throat depth, and 2,645 lbs of clamping force.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Blade Knife Utility Bimetal5Pc (20350GOLD5C)
- DRILL AMERICA #30 Cobalt Extra Long Threaded Shank Drill Bit Overall Length 2-3/4 (TSD30EL)
- WESTWARD Mill File, Smooth Cut, Rect, 6 In L (10Z713)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- CAPRI TOOLS 12 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11031)
- CAPRI TOOLS 20 in All Steel Bar Clamp with Foldable Handle, 4-3/4 in Throat Depth (CP11003)
- CAPRI TOOLS 20 in Heavy Duty All Steel Bar Clamp, 5-1/2 in Throat Depth (CP11033)
- CAPRI TOOLS 8 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth (CP11030)
- BESSEY 16 in Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV40M)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-12)
- IRWIN 12 Mini Bar Clamp (1964744)
- Capri Tools Bar Clamps