Shop All Sockets
Capri Tools
15/16 in. Shallow Socket, 3/8-Inch Drive, 6-Point, SAE
Mfr # CP12360
Zoro # G711590002
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Size 15/16 in.
- Finish Polished Chrome
- Features SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP12360
- Zoro # G711590002
- UPC # 886352123600
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Size | 15/16 in. |
Details
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Features | SAE |
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and accessories. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single 3/8 in. drive, 15/16 in. size shallow socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/32 (11003)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- CAPRI TOOLS 1/4 in Drive 4.5 mm 6-Point Metric Shallow Socket (1-2141)
- CAPRI TOOLS 3/8 in Drive 12 mm 6-Point Metric Shallow Socket (1-2336)
- CAPRI TOOLS 20 mm Shallow Socket, 3/8-Inch Drive, 6-Point, Metric (CP12344)
- CAPRI TOOLS 1/4 in Drive 4 mm 6-Point Metric Shallow Socket (1-2140)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Deep Socket (1-2178)
- CAPRI TOOLS 1/4 in Drive 12 mm 6-Point Metric Shallow Socket (1-2150)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5220HS)
- Capri Tools Sockets