Shop All Open End Wrenches
Capri Tools
14mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11914
Zoro # G807786821
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 6.5
- Nominal Size 14 mm
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11914
- Zoro # G807786821
- UPC # 886352119146
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 6.5 |
Nominal Size | 14 mm |
Details
SAE or Metric | Metric |
Item | Open End Wrench |
Material | Chrome Vanadium Steel |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-10' 10-1/2)
- READING TECHNOLOGIES ELEMENT REPLACEMENT 2nd STAGE (RTI-SAF-1)
- DRILL AMERICA 3-48 Carbon Steel Hand Tap Set (DWTS3-48)
- AIRCAT DIE GRINDER 1 HP COMPOSITE (ACA6260)
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- CAPRI TOOLS 3/8 in x 7/16 in Super-Thin Open End Wrench (11850-38716)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- CAPRI TOOLS 20 mm x 22 mm Super-Thin Open End Wrench (CP11850-2022)
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- PROTO Full Polish Angle Open-End Wrench - 15/16" (J3130)
- Capri Tools Wrenches