Shop All Ratcheting Wrenches
Capri Tools
14 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench
Mfr # CP15014
Zoro # G000459539
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP15014
- Zoro # G000459539
- UPC # 886352150149
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Experience complete confidence tackling tough fasteners with our 72-tooth 6-point reversible ratcheting combination wrenches. Reversible single-pawl 72-tooth ratcheting gear provides just 5 degrees of swing arc; switch between directions with a simple thumb switch. The 6-point box end with our WaveDrive Plus design provide a sure grip onto fasteners and high turning torque while preventing rounding and damaging the bolt. WaveDrive Plus grips fasteners even when they are up to 90% rounded. 15-degree offset box end gives you knuckle clearance and ease in working in tight spots. The open end is tipped at a 15-degree angle; useful especially in tight spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. We made these wrenches long pattern, 20% longer than standard length, to give you more leverage. The wrenches are coated with our premium SatinKrome finish, our most sophisticated finishing and protective coating process, enhances durability and gives and wrench an unparalleled look and feel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- STAHLWILLE TOOLS Double ended ring Wrench Size 13 x 17 mm L.245 mm (41041317)
- WESTWARD Ratcheting Wrench, Head Size 10mm (1LCN3)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench, 8, 10, 12, 13 mm, Metric (CP11880)
- CAPRI TOOLS 100-Tooth 13/16 in Ratcheting Combination Wrench (CP11611)
- CAPRI TOOLS 9 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15009)
- CAPRI TOOLS 11/16 in 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15058)
- CAPRI TOOLS 100-Tooth 1 in Ratcheting Combination Wrench (CP11614)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench Set, Metric and SAE, 4-Piece with 16 Sizes (CP11884)
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- Capri Tools Ratcheting Wrenches