Shop All Box End Wrenches
Capri Tools
1/4 in x 5/16 in 0-Degree Offset Extra-Long Box End Wrench
Mfr # CP11800-14516
Zoro # G300459383
product price: $20.99
/ea
$20.99
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
- Brand Capri Tools
- MFR # CP11800-14516
- Zoro # G300459383
- UPC # 886352118118
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
The Capri Tools 0 Degree Offset Extra Long Box End Wrenches are designed to let you easily tackle recessed bolts and bolts in tight spots. The thin-walled super thin box end with deep profile grabs firmly onto recessed bolts. 0 degree offset allows for a secure fit onto fasteners, giving your higher torque and easier swing. Extra long handles, up to 2x longer than standard wrenches, give you more leverage. The wrenches are constructed with premium Chrome Molybdenum steel to provide exceptional strength and durability. These box ends have 12-point WaveDrive which transfers torque uniformly and prevents damaging and rounding of the bolt. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. it ensures durability and corrosion resistance. Large stamped sizing won't fade over time.
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
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (208344)
- WESTCOTT Protractors, 6" Protractor Ruler (W-44)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/16 (C66001)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Yellow (IMF-X-113)
- CAPRI TOOLS 13/16 x 7/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-131678)
- CAPRI TOOLS 5/8 in x 3/4 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-5834)
- CAPRI TOOLS 15/16 x 1 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-15161)
- CAPRI TOOLS 9 mm x 11 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-0911)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric, 6 pcs (8-19 mm) (CP11800-6MPK)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 1/4 1", SAE, 7-Piece Heavy Duty Canvas Pouch (CP11950-7SPK)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-1/16 in (J2617PW)
- Capri Tools Box End Wrenches