Shop All Dial Torque Wrenches
Capri Tools
1/4 in. Drive Mini Torque Wrench Set, 3-16 Nm
Mfr # CP31800-16NM
Zoro # G411590029
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP31800-16NM
- Zoro # G411590029
- UPC # 886352318006
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
The Capri Tools 1/4 in. Drive Mini Torque Wrench is essential for working with bolts and fasteners in confined areas where larger torque wrench doesn't fit comfortably. The 3-16 Nm torque range in 0.1 Nm increments and +-4% CW/CCW accuracy give you the precision you need in the lower torque range. It has a light and durable matte black anodized aluminum body and weighs just 1.7 lbs. It has a certified +-4% CW/CCW accuracy and a Certificate of Conformance with individualized traceable serial number is included. Set includes 1 hex socket adapter, 1 extension bar, 5 slotted screwdriver bits: 3, 4, 5, 5.5, 6 mm, 4 Phillips screwdriver bits: PH0, PH1, PH2, PH3, 6 hex screwdriver bits: 3, 4, 5, 6, 8, 10 mm, and 4 star screwdriver bits: T10, R15, T25, T30, organized in a premium custom carry case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8in x 18in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7818)
- HOUGEN 14MM X 25MM 12,000-Series Annular Cutter (12314)
- MILWAUKEE TOOL 7/8" Quick Change Steel Plate Carbide Cutter (49-57-8207)
- HARVEY TOOL Undercutting End Mill - 300, 0.2362", Number of Flutes: 4 (97926M)
- CAPRI TOOLS 1/4 in. Drive Mini Torque Wrench Set, 30-140 in. lbs. (CP31800-140IN)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- SATA Drive Micrometer 1/4in Torque Wrench 4-2 (ST96231)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- BETA Click-Type Torque Bar (006690205)
- PROTO 1/4" Drive Dial Torque Wrench 6-30 in-lbs, 7-35 cm kg (J6168F)
- GOURMETGALLEY Tool 03705 No Hub Torque Wrench (GO612963)
- Capri Tools Torque Wrenches