Shop All Socket Sets
Capri Tools
1/4 in. Drive Master Chrome Sockets Set, 6-Point, 4 to 15 mm, Sockets Only
Mfr # CP12110-28MSD
Zoro # G101967285
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP12110-28MSD
- Zoro # G101967285
- UPC # 886352121132
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
A complete collection of most frequently used 1/4 in. drive sockets in metric sizes. Premium Chrome Vanadium steel tempered with our proprietary heat treatment process to withstand more torque. MaxChrome plating, achieved through thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 20-piece set includes (14) 1/4 in. drive 6-point deep sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, (14) 1/4 in. drive 6-point shallow sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm. Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 20-piece set includes (14) 1/4 in. drive 6-point deep sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, (14) 1/4 in. drive 6-point shallow sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02008)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- KIPP Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A1X20)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 4 to 15 mm, with Extension and Ratchet, 34-Piece (CP12110-34M-SET)
- CAPRI TOOLS 1/4 in. Drive Master Chrome Sockets Set, 6-Point, 3/16 to 9/16 in., SAE, Sockets Only (CP12110-20SSD)
- CAPRI TOOLS 1/4 in Drive Metric Universal Socket Set, 12 pcs (1-2125)
- CAPRI TOOLS 3/8 in. Drive Master 6-Point Chrome Socket Set, 8 to 22 mm, with Extension and Ratchet, 35-Piece (CP12320-35M-SET)
- CAPRI TOOLS 1/4 in. Drive Master 6-Point Chrome Socket Set, 3/16 to 9/16 in., with Extension and Ratchet, 26-Pc (CP12110-26S-SET)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- GEARWRENCH 1/4" Drive Mechanics Tool Set SAE/Metric 51 Pieces 3/16" to 9/16", 4mm to 15mm. , Chorme (80300)
- Capri Tools Socket Sets