Capri Tools

1/4 in. Drive Master 6-Point Chrome Socket Set, 4 to 15 mm, with Extension and Ratchet, 34-Piece


product price: $89.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Capri Tools
  • MFR # CP12110-34M-SET
  • Zoro # G111590077
  • UPC #
    886352121156
  • Country of Origin Taiwan, Province of China
  • Category Socket Sets

Description

This Capri Tools 1/4 in. Drive Master 6-Point Metric Chrome Socket Set with Ratchet and Extensions include 28 high performance sockets, 1 90-tooth soft grip ratchet, and 5 Wobble Plus extension bars. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets, ratchet, and extensions. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. 6-point WaveDrive socket design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Wobble Plus extension bars let you reach and turn fasteners that can only be reached at an angle up to 15 degrees. 90-tooth low-profile dual-direction soft grip ratchet is essential in working in narrow spots. 34-piece set includes 14 1/4 in. drive 6-point shallow chrome sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, 14 1/4 in. drive 6-point deep chrome sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, 5 1/4 in. Wobble Plus extension bars: 2, 3, 6, 10, 14 in., and 1 1/4 in. drive 90-tooth soft grip ratchet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.