Shop All Interchangeable Head Torque Wrenches
Capri Tools
1/4 in Drive Industrial Torque Wrench, 30-150 in.-lb.
Mfr # CP31200
Zoro # G100017646
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP31200
- Zoro # G100017646
- UPC # 886352312004
- Country of Origin Taiwan, Province of China
- Category Interchangeable Head Torque Wrenches
Description
Premium components and advanced technology for daily long-term industrial use. 1/4 inch drive with torque range of 30-150 in-lbs or 4-16.4 Newton Meters. Engraved dual torque scale markings (no fading) and bi-directional calibration. Certificate of calibration included with individualized traceable serial number. All steel body and non-slip knurled handle for maximum grip. With a 1/4 inch drive and +/-4% clockwise/counter-clockwise accuracy, this torque wrench surpasses professional quality and meets industrial quality where every detail counts. Premium components, lubricants and technologically advanced internal mechanisms are utilized to make for a powerful torque wrench that excels in daily long-term industrial use. The entire body is 100% steel and feels solid in your hand with the knurled handles non-slip grip. The laser Foot-Pound and Newton Meter dual scale provides a vivid and clear reading of the measurement. Adjustment is available anywhere between 30-150 in-lbs. or 4-16.4 Newton Meters. As a testament to its quality, each one of our torque wrenches comes with an individualized certificate of conformance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6338)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 20 In. W (SSFW321-20-100)
- MASTERCUT TOOL #9 .1960x3/4x.1960x2-1/2 2FL 118° 4 Facet Point Stub Drill (603-116)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X50)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- CAPRI TOOLS 1/2 in Drive Industrial Torque Wrench, 30-250 ft.-lb. (CP31202-250FL)
- CAPRI TOOLS 24 mm Open End Interchangeable Torque Wrench Head (CP31210-M24O)
- CAPRI TOOLS 14 mm Open End Interchangeable Torque Wrench Head (CP31210-M14O)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb. (CP31210IC80FLT)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- Capri Tools Torque Wrenches