Shop All Universal Sockets
Capri Tools
1/4 in Drive 9/16 in Universal Socket
Mfr # 1-2197
Zoro # G600017085
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 1-2197
- Zoro # G600017085
- UPC # 886352121972
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/4 in. Drive Universal Sockets have a 40-degree working angle and rotate smoothly in 360 degrees. They give you the ultimate accessibility to fasteners in tight spots. Made with premium Chrome Vanadium steel and tempered with our proprietary heat treatment process, they withstand more torque. Our own SmartKrome plating not only gives the sockets the perfect polished look and feel, it's enhances their durability and corrosion resistance. Stamped sizing is permanent and does not fade over time. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x60)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- CAPRI TOOLS 1/2 in Drive 5/8 in Universal Impact Socket (5-5353)
- CAPRI TOOLS 3/8 in Drive 10 mm Universal Impact Socket (5-3310)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- CAPRI TOOLS 1/2 in Drive 13/16 in Universal Impact Socket (5-5356)
- CAPRI TOOLS 1/2 in Drive 21 mm Universal Impact Socket (5-5321)
- CAPRI TOOLS 1/2 in Drive 14 mm Universal Impact Socket (5-5314)
- Capri Tools Sockets & Ratchets