Shop All Impact Sockets
Capri Tools
1/4 in Drive 7/32 in 6-Point SAE Shallow Impact Socket
Mfr # CP51051
Zoro # G900017297
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP51051
- Zoro # G900017297
- UPC # 886352510516
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" Diamond Drill Bit (DW5572)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- CAPRI TOOLS 3/4 in Drive Deep Impact Socket Set, SAE, 8 pcs (5-7000)
- CAPRI TOOLS 3/8 in. Drive 23 mm Semi-Deep Impact Socket (CP53123)
- CAPRI TOOLS 13 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53433)
- CAPRI TOOLS 3/8 in. Drive 22 mm Semi-Deep Impact Socket (CP53122)
- CAPRI TOOLS 3/8 in. Drive 21 mm Semi-Deep Impact Socket (CP53121)
- CAPRI TOOLS 10 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53430)
- PROTO 1/4 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J6920H)
- Capri Tools Impact Sockets