Shop All Flare Nut Wrenches
Capri Tools
1/4 in. Double Flaring Tool
Mfr # CP21110-14
Zoro # G301967283
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP21110-14
- Zoro # G301967283
- UPC # 886352211116
- Country of Origin Taiwan, Province of China
- Category Flare Nut Wrenches
Description
Get the job done in half the time: this compact and portable Double Flaring Tool lets you easily create high quality 45-degree SAE double flares on 1/4 in. tubing such as brake lines. Works flawlessly with 1/4 in. steel, nickel, and copper tubing. Compact design lets you create perfect double flares both off vehicle and on vehicle, even in tight spots. Detachable die lets you also use with a bench vise. All-in-one tool. All you need is a 10 mm and a 17 mm wrench to work with the tool. The Capri Tools Double Flaring Tool lets you create perfect 45-degree SAE double flares in half the time compared to old generation flaring tools. Its compact and portable design lets you work both off vehicle and on vehicle, even in tight spots. The die can be detached so you can also work with a bench vise for more grip. The tool works flawlessly with 1/4 in. steel, nickel, and copper tubing. This is an all-in-one tool. A 10 mm and a 17 mm wrenches are the only other tools you need to start making perfect double flares.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-20 (6545)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- HOUGEN 1 in. X 2 in. 12,000-Series TiN Annular Cutter (12732)
- CURRENT TOOLS 4" Knock-Out Punch (1572)
- GEARWRENCH 13mm x 14mm Flare Nut Wrench (81646)
- PROTO Satin Flare-Nut Wrench 3/8" x 7/16" - 12 Point (J3764T)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 1/2" x (1618)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- PROTO 11/16" RATCHETING FLARE NUT WR (PO3822)
- WESTWARD Flare Nut Wrench, Head Size 13mm x 14mm (5MR56)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- Capri Tools Wrenches