Shop All Air Grinders
Capri Tools
1/4 in. 1 HP Air Straight Die Grinder, 5.5 in. Extra Long Neck
Mfr # CP32500-5.5
Zoro # G311589987
product price: $153.99
/ea
Free Shipping & Returns
$153.99
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
- Brand Capri Tools
- MFR # CP32500-5.5
- Zoro # G311589987
- UPC # 886352325011
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Description
The Capri Tools Extreme Series 1/4 in. 1 HP Air Straight Die Grinder gives you the power to master heavy duty applications and to get the job done efficiently. 5.5 in. extra long neck provides extended reach for those hard-to-reach areas. Power 1 HP motor easily handles even the toughest jobs. Built-in air regulator adds true versatility, letting you fine tune the tool easily and accurately while you work. With our specially tuned mufflers, the grinder operates super quietly at only 84 dBA. Ultra-low vibration at only 0.45 m/s2 reduces fatigue over long periods of use. The ergonomic contour cushioned grip is comfortable to hold. The smooth trigger mechanism enhances control. Rear exhaust with 360-degree swivel lets you vent the exhaust in any direction you like. It requires low air consumption only 4.1 CFM at 90 PSI and weighs only 1.9 lbs. Comes with 1/4 in. NPT air inlet.
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
- GREENLEE 15-3/4" Cordless Crimping Tool (EK6IDLX11)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Impact Socket (SID23232)
- PORTER-CABLE Hinge Butt Template Kit (59381)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Semi-Btm. TC-HT Spiral Flute Tap (030431TC)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- CAPRI TOOLS 1/4 in. 1 HP Air Die Grinder Set (CP32500-SA)
- CAPRI TOOLS 1/4 in 1 HP Air Angle Die Grinder (CP32505)
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, 0.6 HP (216GLSB-135A-D3T4)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, Industrial, 20,000 rpm, 1/2 HP (CP3019-20ES)
- SP AIR 1/4" Heavy-Duty 120 Angle Die Grinder (SP-7212)
- Capri Tools Air Grinders