Shop All Air Grinders
Capri Tools
1/4 in. 1 HP Air Straight Die Grinder, 20 in. Extra Long Neck
Mfr # CP32500-20
Zoro # G611589991
product price: $306.69
/ea
Free Shipping & Returns
$306.69
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
- Brand Capri Tools
- MFR # CP32500-20
- Zoro # G611589991
- UPC # 886352325035
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Description
The Capri Tools Extreme Series 1/4 in. 1 HP Air Straight Die Grinder gives you the power to master heavy duty applications and to get the job done efficiently. 20 in. extra long neck provides extended reach for those hard-to-reach areas. Power 1 HP motor easily handles even the toughest jobs. Built-in air regulator adds true versatility, letting you fine tune the tool easily and accurately while you work. With our specially tuned mufflers, the grinder operates super quietly at only 84 dBA. Ultra-low vibration at only 0.45 m/s2 reduces fatigue over long periods of use. The ergonomic contour cushioned grip is comfortable to hold. The smooth trigger mechanism enhances control. Rear exhaust with 360-degree swivel lets you vent the exhaust in any direction you like. It requires low air consumption only 4.2 CFM at 90 PSI and weighs only 3.9 lbs. Comes with 1/4 in. NPT air inlet.
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
- DEWALT 14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3982)
- PROTO 4 7/8 in Proto Needle Nose Plier Plastisol Grip Handle (J282G)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- CAPRI TOOLS 1/4 in 1 HP Air Angle Die Grinder (CP32505)
- CAPRI TOOLS 1/4 in. 1 HP Air Straight Die Grinder, 5.5 in. Extra Long Neck (CP32500-5.5)
- CAPRI TOOLS 1/4 in 1 HP Air Straight Die Grinder (CP32500)
- CAPRI TOOLS 1/4 in. 1 HP Air Die Grinder Set (CP32500-SA)
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (46002)
- DYNABRADE Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/8", 3mm Collet, 30,000 rpm (48341)
- Capri Tools Air Grinders