Capri Tools

1/4" Drive Master Chrome Sockets Set, 6-Point, 4 15 mm, Metric, 28-Piece Billet Aluminum Socket Rail


product price: $42.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Capri Tools
  • MFR # CP12110-28MSDR
  • Zoro # G301967214
  • UPC #
    886352121118
  • Country of Origin Taiwan, Province of China
  • Category Socket Sets

Description

A complete collection of most frequently used 1/4 in. drive sockets in metric sizes. Premium Chrome Vanadium steel tempered with our proprietary heat treatment process to withstand more torque. MaxChrome plating, achieved through thorough polishing and careful application of chrome protective plating, ensures durability and corrosion resistance. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 20-piece set includes (14) 1/4 in. drive 6-point deep sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, (14) 1/4 in. drive 6-point shallow sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm. Comes with a billet aluminum socket rail made by Westling Machine in the USA. Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers. They are durable and withstand more torque. Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 20-piece set includes (14) 1/4 in. drive 6-point deep sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, (14) 1/4 in. drive 6-point shallow sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm. Comes with a billet aluminum socket rail made by Westling Machine in the USA.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.