Shop All Sockets
Capri Tools
1/4" Drive, 4.5 mm Metric Socket
Mfr # CP16153
Zoro # G807713001
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Size 4.5 mm
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP16153
- Zoro # G807713001
- UPC # 886352161534
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 4.5 mm |
Length | 0.1 |
Width | 0.5 |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Item | Socket |
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The precise 12point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 5 mm-0.8 mm High speed steel Metric Plug Tap (91-21026)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5218MN)
- EXCEL BLADES #24 Deburring Blades, 5PK (20024IND)
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- CAPRI TOOLS 3/8 in Drive 17 mm 6-Point Metric Deep Socket (1-2371)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Shallow Socket (1-2337)
- CAPRI TOOLS 3/8 in Drive 1/4 in 6-Point SAE Shallow Socket (1-2348)
- CAPRI TOOLS 1/4 in Drive 8 mm 6-Point Metric Deep Socket (1-2170)
- CAPRI TOOLS 1/4 in Drive 1/2 in 12-Point SAE Deep Socket (CP16186)
- MILWAUKEE TOOL 1/2 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9115)
- Capri Tools Sockets