Shop All Sockets
Capri Tools
14 Drive 12Point Shallow and Deep Socket Set, Metric, 4 to 15 mm, 28Pcs
Mfr # CP16100-28MSD
Zoro # G807786838
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Finish Polished Chrome
- Number of Pieces 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP16100-28MSD
- Zoro # G807786838
- UPC # 886352161060
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Width | 4.3 |
Length | 10.5 |
Details
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | Polished Chrome |
Item | Socket Set |
Number of Pieces | 28 |
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications We use premium Chrome Vanadium steel tempered with our proprietary heat treatment process to make these sockets and drivers They are durable and withstand more torque Each socket underwent careful polishing and protective plating process to achieve our own MaxChrome finish The 12point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage 28piece set includes 14 14 in drive 12point deep sockets 4, 45, 5, 55, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm, 14 14 in drive 12point shallow sockets 4, 45, 5, 55, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/32 (49710)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- BOSTITCH Washer, 854004 (854004)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Shallow Socket (1-2153)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Deep Socket (1-2367)
- CAPRI TOOLS 3/8 in Drive 1/4 in 6-Point SAE Deep Socket (1-2378)
- CAPRI TOOLS 15/16 in. Shallow Socket, 3/8-Inch Drive, 6-Point, SAE (CP12360)
- CAPRI TOOLS 1/4 in Drive 14 mm 12-Point Metric Deep Socket (CP16175)
- CAPRI TOOLS 1/4 in Drive 5/16 in 12-Point SAE Deep Socket (CP16182)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/4" (CDS66N)
- Capri Tools Sockets