Shop All Open End Wrenches
Capri Tools
14 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE
Mfr # CP11933
Zoro # G107786781
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.36
- Material Chrome Vanadium Steel
- SAE or Metric SAE
- Nominal Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11933
- Zoro # G107786781
- UPC # 886352119337
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 4.36 |
Nominal Size | 1/4" |
Details
Material | Chrome Vanadium Steel |
Item | Open End Wrench |
SAE or Metric | SAE |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- TEKTON 3/8 Inch Drive x 7/32 Inch Long Hex Bit Socket (SHB12405)
- DREMEL Carbide Shaping Wheel (801)
- CAPRI TOOLS 12 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11937)
- CAPRI TOOLS 12 x 916 Slim Mini Open End Wrench, SAE (CP11830-12916)
- CAPRI TOOLS 38 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11935)
- CAPRI TOOLS Slim Mini Open End Wrench Set, Metric, 32 to 13 mm, 6Pcs (CP11830-6MT)
- CAPRI TOOLS 32mm x 55mm Slim Mini Open End Wrench, Metric (CP11830-3255)
- CAPRI TOOLS 6mm x 7mm Slim Mini Open End Wrench, Metric (CP11830-0607)
- CAPRI TOOLS Slim Mini Open End Wrench Set W Mechanic's Tray, Metric and SAE, 3213mm and 316916, 11Pcs (CP11830-11MST)
- Capri Tools Open End Wrenches