Shop All Impact Sockets
Capri Tools
13/16 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE
Mfr # CP53459
Zoro # G501967144
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP53459
- Zoro # G501967144
- UPC # 886352534598
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
These stubby impact sockets are 20% shorter than shallow length sockets, making them perfect for working in tight spots. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single stubby length, 3/8 in. drive, 13/16 in. size impact socket. The Capri Tools 3/8 in. Drive Stubby Impact Socket is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE 100 ft. Steel Tape Measure (82-10010B)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- KIPP Cam Lever Size: 2 3/8-16X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X40)
- MILTON Lever Style Blow Gun, 2ft Extension, PK5 (158)
- CAPRI TOOLS 1/2 in Drive 24 mm 6-Point Metric Shallow Impact Socket (5-5024)
- CAPRI TOOLS 3/8 in. Drive 14 mm Semi-Deep Impact Socket (CP53114)
- CAPRI TOOLS 1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-5258)
- CAPRI TOOLS 3/8 in. Drive 21 mm Semi-Deep Impact Socket (CP53121)
- CAPRI TOOLS 1/2 in Drive 22 mm 6-Point Metric Deep Impact Socket (5-5222)
- CAPRI TOOLS 1/2 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-5252)
- VEGA Imp Socket Std Length, 1/2 Sq Dr 5/8 12pt (30581-D)
- Capri Tools Sockets & Ratchets