Shop All Open End Wrenches
Capri Tools
1316 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE
Mfr # CP11942
Zoro # G107786767
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 8.61
- Nominal Size 13/16"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP11942
- Zoro # G107786767
- UPC # 886352119429
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Overall Length | 8.61 |
Nominal Size | 13/16" |
Details
Item | Open End Wrench |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers Precision Soft Wire Cutter, Black 6pk (55595)
- PELICAN Photo Lid Organizer for 1600/10/20 (1609)
- STARRETT Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 2" X 5/16 X .040 X 24 Tpi, 5Pk (BU224)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray (CP11850-14MST)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- CAPRI TOOLS Slim Mini Open End Wrench Set, SAE, 316 to 916, 5Pcs (CP11830-5ST)
- CAPRI TOOLS 20 mm x 22 mm Super-Thin Open End Wrench (CP11850-2022)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- Capri Tools Wrenches