Shop All Box End Wrenches
Capri Tools
12 mm x 13 mm 0-Degree Offset Extra-Long Box End Wrench
Mfr # CP11800-1213
Zoro # G200459438
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP11800-1213
- Zoro # G200459438
- UPC # 886352118033
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
The Capri Tools 0 Degree Offset Extra Long Box End Wrenches are designed to let you easily tackle recessed bolts and bolts in tight spots. The thin-walled super thin box end with deep profile grabs firmly onto recessed bolts. 0 degree offset allows for a secure fit onto fasteners, giving your higher torque and easier swing. Extra long handles, up to 2x longer than standard wrenches, give you more leverage. The wrenches are constructed with premium Chrome Molybdenum steel to provide exceptional strength and durability. These box ends have 12-point WaveDrive which transfers torque uniformly and prevents damaging and rounding of the bolt. Our MaxChrome plating requires each wrench to be impeccably polished and finished with careful application of chrome protective plating. it ensures durability and corrosion resistance. Large stamped sizing won't fade over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Set, 4 Pc, Body 2, 3, 4, 6 In L (6XY11)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- STAHLWILLE TOOLS Open ended insert tool Size 18 mm Size of mount 14x18 mm (58214018)
- METABO 18V Cordless Heat Gun (HG 18 LTX 500)
- CAPRI TOOLS 15/16 x 1 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-15161)
- CAPRI TOOLS 1/2 x 9/16 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-12916)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 1/4 1", SAE, 7-Piece Heavy Duty Canvas Pouch (CP11950-7SPK)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, Metric, 10-Piece (CP11950-10MPK)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- CAPRI TOOLS 13 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1315)
- SK PROFESSIONAL TOOLS Box End Wrench, Short Deep, 6 Pts, 15 x16mm (87785)
- Capri Tools Wrenches