Shop All Open End Wrenches
Capri Tools
1/2 in x 9/16 in Super-Thin Open End Wrench
Mfr # 11850-12916
Zoro # G700017633
product price: $10.89
/ea
$10.89
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
- Brand Capri Tools
- MFR # 11850-12916
- Zoro # G700017633
- UPC # 886352118644
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Description
The Capri Tools Super-Thin Open End Wrenches have ultra low profiles that let you reach fasteners in tight clearance. Just 3.6 mm thin, this super-thin open end wrench is truly versatile and come in handy in a wide variety of applications. The wrench head is tipped at a 15-degree angle. Useful especially in narrow spots, after each 15-degree turn, flip the wrench over to quickly engage the fastener again. The super-thin wrench is constructed of our premium Chrome Vanadium steel, forged with a complete 10-step state of the art heat treatment process. It is made for serious professional and made to last. Each is plated with our flawless SmartKrome plating, achieved through thorough polishing and careful application, to ensure durability and corrosion resistance. Size: 1/2 in. x 9/16 in. open ends.
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
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- EKLIND Torx(R) Plain Ball Hex Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15050)
- OSG Spiral Point Tap Plug, 3 Flutes (2855008)
- WALTER Clamping screws general M05X008 ISO 4026 (M05X008 ISO 4026)
- CAPRI TOOLS 6 mm x 7 mm Super-Thin Open End Wrench (11850-0607)
- CAPRI TOOLS 12 x 916 Slim Mini Open End Wrench, SAE (CP11830-12916)
- CAPRI TOOLS 8 mm x 9 mm Super-Thin Open End Wrench (11850-0809)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- CAPRI TOOLS 18 mm x 19 mm Super-Thin Open End Wrench (11850-1819)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- Capri Tools Wrenches