Shop All Air Impact Wrenches
Capri Tools
1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb.
Mfr # CP35205
Zoro # G300459581
product price: $212.99
/ea
Free Shipping & Returns
$212.99
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
- Brand Capri Tools
- MFR # CP35205
- Zoro # G300459581
- UPC # 886352352055
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The Capri Tools Twin Power Series Air Impact Wrench exerts industry leading 1000 ft. lbs. of maximum torque. It is also best in class in its lightness and small footprint at just 3.5 lbs. and 5.9 in. long. The Twin Power series is equipped with patented dual cylinder air motor; it deploys air more efficiently while generating more torque. all in a smaller form factor. It is enclosed in a light and impact resistant composite body. It operates with low vibration at only 8.7 m/s2 and helps reduce fatigue over long periods of use. One hand operation with a large forward/reverse thumb dial. It operates quietly at 95.6 dBA with low air consumption at only 5.2 CFM at 90 PSI. Comes with 1/4 in. NPT air inlet.
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
- TEKTON Impact Adapter/Reducer Set, 6-Piece 1/4, 3/8, 1/2, 3/4 Inch Drive (SIA99026)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST10018M)
- MITUTOYO Cggo, 0-.8" (209-456)
- ERGODYNE Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets (13690)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- CAPRI TOOLS 3/8 in Stubby Air Impact Wrench, 320 ft.-lb. (CP35100)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- CAPRI TOOLS 1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb. (CP35215)
- CAPRI TOOLS 3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb. (CP35210)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- Capri Tools Air Impact Wrenches