Shop All Universal Socket Sets
Capri Tools
1/2 in Drive Universal Impact Socket Set, SAE, 9 pcs
Mfr # 5-5390
Zoro # G600016811
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 5-5390
- Zoro # G600016811
- UPC # 886352553902
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. This 9-piece universal impact socket set includes 9/16, 1/2, 7/16, 5/8, 11/16, 3/4, 13/16, 7/8, and 15/16 in. Comes organized by size in a convenient impact resistant tool case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-1/4" 6-Point Deep Impact Socket (79268)
- WESTWARD Warding File, Bastard/Smooth, Rect, 8 In L (10Z729)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- CAPRI TOOLS 3/8 in Drive Universal Impact Socket Set, Metric, 12 pcs (5-3340)
- CAPRI TOOLS 3/8 in Drive Universal Impact Socket Set, SAE, 7 pcs (5-3390)
- SUNEX 1/2" Drive Standard Impact Socket Set, SAE, 9 pcs (2657)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Standard X-Core™ Pinless Universal Impact Metric Socket Set (84979)
- WILLIAMS Williams Universal Socket Set, 3/8" D, Met, 11pcs. (31939)
- GREY PNEUMATIC 1/2" Drive Standard Length Universal Set, Metric, 13 pcs (1313UM)
- Capri Tools Sockets & Ratchets