Shop All Impact Socket Sets
Capri Tools
1/2 in. Drive Stubby Impact Socket Set, Metric, 10 to 24 mm, 15-Piece with Aluminum Socket Rail
Mfr # CP55400S-12MSBR
Zoro # G511590059
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP55400S-12MSBR
- Zoro # G511590059
- UPC # 886352554022
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
The Capri Tools 1/2 in. Drive Stubby Impact Socket Set is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 15-piece set includes 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24 mm. Comes with a billet aluminum socket rail made by Westling Machine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Battery and Charger Kit For Li-Ion 18V (Starter 18V 2x 8.0Ah LiHD)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4R-5PK)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 4 to 15 mm, Metric, 28-Piece (CP51000-28MSD)
- CAPRI TOOLS 3/8" Drive Shallow, Semi-Deep Deep Impact Socket Set, SAE, 5/16 1", 36-Piece Billet Aluminum (CP53000-36SSXDR)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, SAE, 5/16 to 1 in., 12-Piece (CP53000-12SX)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- CAPRI TOOLS 1/2 in Drive Master Impact Socket Set, SAE/Metric, 63 pcs (5-5000)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- Capri Tools Sockets & Ratchets