Capri Tools

1/2 in. Drive Shallow Impact Socket Set, 7/16 to 1-1/4 in., SAE, 14-Piece


product price: $51.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 1/2 in. Drive Shallow Impact Socket Set is a collection of most frequently used 1/2 in. drive shallow impact sockets in SAE sizes. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 14-piece set includes (14) 1/2 in. drive shallow impact sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in. The Capri Tools 1/2 in. Drive Deep Impact Socket Set is a collection of most frequently used 1/2 in. drive deep impact sockets in SAE sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.