Shop All Impact Socket Sets
Capri Tools
1/2 in. Drive Shallow and Deep Impact Socket Set, 7/16 to 1-1/4 in., SAE, 28-Piece
Mfr # CP55000-28SSD
Zoro # G301967238
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP55000-28SSD
- Zoro # G301967238
- UPC # 886352550963
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
The 1/2 in. Drive Shallow and Deep Impact Socket Set is a collection of most frequently used 1/2 in. drive shallow and deep impact sockets in SAE sizes. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. 28-piece set includes (14) 1/2 in. drive deep impact sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in. and (14) shallow impact sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in. The Capri Tools 1/2 in. Drive Shallow and Deep Impact Socket Set is a collection of most frequently used 1/2 in. drive shallow and deep impact sockets in SAE sizes. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards. 28-piece set includes (14) 1/2 in. drive deep impact sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in. and (14) shallow impact sockets: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4,13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, and 1-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (288457)
- CAPRI TOOLS 1/2 in Drive Master Impact Socket Set, SAE/Metric, 63 pcs (5-5000)
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 15 pcs (CP55400S)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, Metric, 8 to 22 mm, 45-Piece (CP53000-45MSXD)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 4 to 15 mm, Metric, 28-Piece (CP51000-28MSD)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- WILLIAMS Williams Standard Socket Set, 3/8"D, 6Pt, 10pcs. (WSB-10HRC)
- Capri Tools Sockets & Ratchets