Shop All Dial Torque Wrenches
Capri Tools
1/2 in. Drive Flex-Head Split Beam Torque Wrench, 50-250 ft. lbs.
Mfr # CP31600-250FL
Zoro # G211590014
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP31600-250FL
- Zoro # G211590014
- UPC # 886352316026
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
The Capri Tools 1/2 in. Drive Flex Split Bean Torque Wrench lets you keep your torque setting in between uses so that it is ready to go when you need it. Split-beam torque wrench doesn't require setting torque back to zero to maintain accuracy when not in use. Save time by leaving your most frequently used torque setting in between uses. This split beam torque wrench has an 1/2 in. drive, 5-250 ft. lbs. torque range in 5 ft. lbs. increments. Set the torque with the easy-to-use torque adjustment knob with a torque display scale. Certified +-4% clockwise accuracy in accordance with ISO 6789. A Certificate of Conformance with individualized traceable serial number is included. 72-tooth fine ratchet with +-10% flex head gives you the precision and extra clearance you need. Non-slip ergonomic handle. Comes in a custom fitted case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 6 ft. Yllw Powder Coated (GF10343)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (41710)
- CAPRI TOOLS 1/4 in. Drive Mini Torque Wrench Set, 3-16 Nm (CP31800-16NM)
- PFERD ALUMASTER TORQUE WRENCH - Preset to 35.4 in-lbs. (4 Nm) (20135)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- SATA Drive Micrometer 1/2in Torque Wrench 70- (ST96233)
- PERFORMANCE TOOL 3/8 In Dr. Torque Wrench (M197)
- OTC Preset Torque Wrench Set (OTC5776)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- Capri Tools Dial Torque Wrenches