Shop All Interchangeable Head Torque Wrenches
Capri Tools
1/2 in Drive Diamond Ergonomic Grip Torque Wrench, 50-250 ft.-lb.
Mfr # CP31103
Zoro # G500017642
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP31103
- Zoro # G500017642
- UPC # 886352311038
- Country of Origin Taiwan, Province of China
- Category Interchangeable Head Torque Wrenches
Description
This Diamond Series torque wrench by Capri Tools features a diamond contour grip design that combines an ergonomic sure-grip and a lightweight impact resistant construction. The diamond contour grip is designed for a comfortable and steady hold. The handle is made of premium impact resistant materials which is 30% lighter than traditional torque wrench handles. Our spring loaded pull down ring and specially engineered ultra smooth torque dialing help you switch torque settings on the fly: simply pull down the ring, turn the handle, and release the ring. The positive lock mechanism secures the torque setting in place while you work. The quick release button helps you easily switch between bits and sockets. The engraved Foot-Pound and Newton Meter dual scale provides a vivid and clear reading of the torque setting. Torque setting is available anywhere between 30-250 ft-lbs. or 54.2-325.4 Newton Meters, with torque tolerance at +/- 4%. Each one of our torque wrenches comes with a NIST traceable certificate of calibration, calibrated in accordance with ASME B107.300-2010 and ISO 6789:2003 standards. Comes with custom fitted high-impact case for storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- CHAMPION CUTTING TOOL CHAMPION POWER CORD SELL UNIT 1 (RB3065)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 10 (BP303D-10PK)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- CAPRI TOOLS 24 mm Open End Interchangeable Torque Wrench Head (CP31210-M24O)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- CAPRI TOOLS 1/2 in Drive Industrial Torque Wrench, 30-250 ft.-lb. (CP31202-250FL)
- CAPRI TOOLS 14 mm Open End Interchangeable Torque Wrench Head (CP31210-M14O)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb. (CP31210IC80FLT)
- GEDORE Torque Wrench, 1/4", 3.7-18ft/lb (4549-02)
- Capri Tools Interchangeable Head Torque Wrenches