Shop All Interchangeable Head Torque Wrenches
Capri Tools
1/2 in Drive Beam Style Torque Wrench, 0-150 ft.-lb.
Mfr # CP31004
Zoro # G200017669
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # CP31004
- Zoro # G200017669
- UPC # 886352310048
- Country of Origin Taiwan, Province of China
- Category Interchangeable Head Torque Wrenches
Description
Get accurate readings every time and get the job done right. with this Capri tools beam style torque wrench. Ideal to accurately tightens and loosens nuts and bolts for all your car, truck and variety of applications. Features 1/2-inch drive beam torque wrench with a graduated indicator tip to eliminate parallax error, the easy to read scale calibrated both directions from 0 to 150 foot-pound.
Constructed with rugged hardened steel with corrosion-resistant mirror-chrome finish added durability and textured black handle provides gripping capability. Torque wrench is measured approximately at 19-inch long by 5-1/4-inch wide, 1-1/4-inch in depth.
Constructed with rugged hardened steel with corrosion-resistant mirror-chrome finish added durability and textured black handle provides gripping capability. Torque wrench is measured approximately at 19-inch long by 5-1/4-inch wide, 1-1/4-inch in depth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.188In (A-120)
- KIPP Round Spirit Level Cylindrical, Form:A, D1=30, H=15, Sensitivity 30', Brass, Comp:Polyamide (K1155.1301530)
- MILWAUKEE TOOL 12 in. STEELHEAD Diamond Cut-Off Wheel (49-93-7835)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- CAPRI TOOLS 14 mm Open End Interchangeable Torque Wrench Head (CP31210-M14O)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- CAPRI TOOLS 24 mm Open End Interchangeable Torque Wrench Head (CP31210-M24O)
- CAPRI TOOLS 1/2 in Drive Industrial Torque Wrench, 30-250 ft.-lb. (CP31202-250FL)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 10-80 ft.-lb. (CP31210IC80FLT)
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, Intrchngbl Hd, 6.9" (810011)
- Capri Tools Interchangeable Head Torque Wrenches