Shop All Universal Sockets
Capri Tools
1/2 in Drive 7/8 in Universal Impact Socket
Mfr # 5-5357
Zoro # G800017267
product price: $15.99
/ea
$15.99
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
- Brand Capri Tools
- MFR # 5-5357
- Zoro # G800017267
- UPC # 886352553575
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
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
- S & W MANUFACTURING Knrl Knob Stud, M8, 25mm dia., 76mm, Steel (MSKS-018)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- CAPRI TOOLS 3/8 in Drive 7/16 in Universal Impact Socket (5-3352)
- CAPRI TOOLS 1/2 in Drive 5/8 in Universal Impact Socket (5-5353)
- CAPRI TOOLS 1/2 in Drive 21 mm Universal Impact Socket (5-5321)
- CAPRI TOOLS 1/4 in Drive 5 mm Universal Socket (1-2126)
- CAPRI TOOLS 1/2 in Drive 18 mm Universal Impact Socket (5-5318)
- CAPRI TOOLS 1/2 in Drive 16 mm Universal Impact Socket (5-5316)
- KO-KEN Universal Socket 18mm 75mm 3/8 Sq. Drive (3340M.75-18)
- Capri Tools Universal Sockets