Shop All Universal Sockets
Capri Tools
1/2 in Drive 7/16 in Universal Impact Socket
Mfr # 5-5350
Zoro # G700017305
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 5-5350
- Zoro # G700017305
- UPC # 886352553506
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m33x1.5 Carbon Steel Hex Die (DWTSMH33X1.5)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436079)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X10)
- CAPRI TOOLS 3/8 in Drive 1/2 in Universal Impact Socket (5-3353)
- CAPRI TOOLS 1/2 in Drive 14 mm Universal Impact Socket (5-5314)
- CAPRI TOOLS 3/8 in Drive 13 mm Universal Impact Socket (5-3313)
- CAPRI TOOLS 1/2 in Drive 17 mm Universal Impact Socket (5-5317)
- CAPRI TOOLS 1/4 in Drive 5 mm Universal Socket (1-2126)
- CAPRI TOOLS 1/4 in Drive 12 mm Universal Socket (1-2134)
- CAPRI TOOLS 3/8 in Drive 14 mm Universal Impact Socket (5-3314)
- Capri Tools Sockets & Ratchets