Shop All Socket Extensions
Capri Tools
1/2 in Drive 5, 10, 15 in Wobble Extension Bar Set, 3 pcs
Mfr # 1-2600
Zoro # G400459603
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 1-2600
- Zoro # G400459603
- UPC # 886352126007
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
The Capri Tools 1/2 in. Drive Wobble Extension Bar is two tools in one. It can be used as a wobble extension bar when an offset clearance is needed or as a regular rigid extension bar. The wobble feature enables you to reach and turn fasteners that are obstructed and can only be reached at an angle. It allows up to 15 degrees offset. Spring-loaded ball detent holds sockets securely in place. When fully inserted (not at an angle), the extension bar locks into a regular rigid extension bar. Knurled non-slip grip is designed for hand turning loosened fasteners. These extension bars are constructed of premium Chrome Vanadium steel tempered with our proprietary heat treatment process to withstand more torque. Each item underwent careful polishing and protective plating process to achieve our own SmartKrome finish. Three 1/2 in. drive wobble extension bars are included in the set: 5, 10, and 15 in. long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Pliers, 8" Slip Joint Pliers (7208)
- MARTIN TOOLS Cross Chisel Hammer, W/Hickory Handle (153G)
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (439182)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH1 1/4-20UNC (330080)
- CAPRI TOOLS 1/4 in Drive 2, 3, 6, 10, 14 in Wobble Extension Bar Set, 5 pcs (1-2200)
- CAPRI TOOLS 1/2 in. Drive 100 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR100)
- CAPRI TOOLS 1/2 in. Drive 65 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR65)
- CAPRI TOOLS 1/2 in. Drive 80 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR80)
- CAPRI TOOLS 3/8 in Drive Wobble Extension Bar Set, 4 pcs (1-2400)
- CAPRI TOOLS 1/2 in. Drive 120 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR120)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX41)
- Capri Tools Sockets & Ratchets