Shop All Impact Sockets
Capri Tools
1/2 in Drive 3/8 in 6-Point SAE Stubby Impact Socket
Mfr # CP55449
Zoro # G300016982
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
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
- Brand Capri Tools
- MFR # CP55449
- Zoro # G300016982
- UPC # 886352554497
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
The Capri Tools 1/2 in. Drive Stubby Impact Socket Set is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
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
- DEWALT Utility Knife, Fixed Blade, 8 in. (DWHT10246)
- OTC Wr 1-1/2 X 4 Hk Span (885)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- CRAFTSMAN Sockets, 3/8" Drive 6mm 6 Point Shallow (CMMT43516)
- CAPRI TOOLS 3/8 in Drive 15/16 in 6-Point SAE Shallow Impact Socket (5-3060)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Impact Socket (5-3050)
- CAPRI TOOLS 3/8 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-3259)
- CAPRI TOOLS 1/2 in Drive 26 mm 6-Point Metric Shallow Impact Socket (5-5026)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Deep Impact Socket (5-5210)
- CAPRI TOOLS 32mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55432)
- DYNAMIC Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025348)
- Capri Tools Impact Sockets