Shop All Bit Sockets
Capri Tools
1/2 in Drive 3/4 in Hex Bit Socket
Mfr # 3-0561
Zoro # G900016863
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 3-0561
- Zoro # G900016863
- UPC # 886352305617
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Custom Chrome Vanadium steel bits have balanced tensile strength that is essential for the optimal performance of large bits. All bits feature chamfered end to ensure a smooth fit onto fasteners. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. Meets and exceeds ASME B107.110 standards. Single 1/2 in. drive, 3/4 in. hex bit socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #27 (44097)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 48-11-2440)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1 In, 1/4 (GL4X1000R----X0)
- CAPRI TOOLS 1/4 in Drive Long T15 Star Bit Socket (3-0595)
- CAPRI TOOLS 3/8 in Drive Long 7/32 in Hex Bit Socket (3-0615)
- CAPRI TOOLS 3/8 in Drive Long 10 mm Hex Bit Socket (3-0611)
- CAPRI TOOLS 1/4 in Drive 7/32 in Hex Bit Socket (3-0551)
- CAPRI TOOLS 3/8 in Drive T50 Star Bit Socket (3-0231)
- CAPRI TOOLS 1/4 in Drive Long 6 mm Hex Bit Socket (3-0607)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4214)
- Capri Tools Sockets & Ratchets