Shop All Universal Sockets
Capri Tools
1/2 in Drive 20 mm Universal Impact Socket
Mfr # 5-5320
Zoro # G300017415
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Capri Tools
- MFR # 5-5320
- Zoro # G300017415
- UPC # 886352553209
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- DYNABRADE Insert, 56054 (56054)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x2-9/16in. (68875)
- BESSEY 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO30-8)
- CAPRI TOOLS 1/2 in Drive 17 mm Universal Impact Socket (5-5317)
- CAPRI TOOLS 1/2 in Drive 18 mm Universal Impact Socket (5-5318)
- CAPRI TOOLS 1/2 in Drive 21 mm Universal Impact Socket (5-5321)
- CAPRI TOOLS 1/4 in Drive 5.5 mm Universal Socket (1-2127)
- CAPRI TOOLS 3/8 in Drive 7/16 in Universal Impact Socket (5-3352)
- CAPRI TOOLS 1/2 in Drive 11/16 in Universal Impact Socket (5-5354)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- Capri Tools Sockets & Ratchets