Shop All Impact Sockets
Capri Tools
1/2 in Drive 17 mm 6-Point Metric Deep Impact Socket
Mfr # 5-5217
Zoro # G600017306
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 5-5217
- Zoro # G600017306
- UPC # 886352552172
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single deep length, 1/2 in. drive, 17 mm size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (60-126MW)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3129)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #25 (46695)
- WERA 13 Piece Imperial L-Shape Hex Key Set, 05021728001 (05021728001)
- CAPRI TOOLS 1/4 in Drive 11 mm 6-Point Metric Deep Impact Socket (CP51211)
- CAPRI TOOLS 3/8 in. Drive 1/2 in. Semi-Deep Impact Socket (CP53153)
- CAPRI TOOLS 1/2 in Drive 12 mm 6-Point Metric Shallow Impact Socket (5-5012)
- CAPRI TOOLS 9/16 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE (CP53455)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, SAE, 5/16 to 1 in., 12-Piece (CP53450)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Deep Impact Socket (5-3252)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- Capri Tools Sockets & Ratchets