Shop All Bit Sockets
Capri Tools
1/2 in Drive 16 mm MT16 Stubby XZN Triple Square Bit Socket
Mfr # CP30359
Zoro # G900016955
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP30359
- Zoro # G900016955
- UPC # 886352303590
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools Stubby XZN Triple Square bits are a must have for working with BMW, Mercedes, VW, Audi, Porsche and more other European vehicles. These stubby bits have lengths up to 20% shorter than standard length bits and are perfect for tight spots. Bits are made with premium S2 steel. They are exceptionally strong and durable, withstand high torque and do not twist, protecting both the bit and the fastener. The sockets are made with premium Chrome Vanadium steel with our durable and corrosion resistant SmartKrome protective plating. Our proprietary advanced heat treatment process further enhanced the S2 and Chrome Vanadium steel alloy to achieve the optimal balance of strength and performance. All bits have chamfered end to ensure a smooth fit onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Sander, 1.5A, (7100253819)
- METABO 1/2" Hammer Drill - 0-1000/0-2,800 RPM - 9 AMP (SBEV 1000-2)
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- PROTO 1 in Drive Impact Socket 2 1/2 in Size 6 pt Deep Depth, Black Oxide (J10040L)
- CAPRI TOOLS 1/2 in Drive 19 mm Hex Bit Socket (3-0546)
- CAPRI TOOLS 1/2 in Drive 10 mm Hex Bit Socket (3-0542)
- CAPRI TOOLS 3/8 in Drive T40 Star Bit Socket (3-0228)
- CAPRI TOOLS 3/8 in Drive Long 10 mm Hex Bit Socket (3-0611)
- CAPRI TOOLS 1/4 in Drive 7/32 in Hex Bit Socket (3-0551)
- CAPRI TOOLS 1/4 in Drive Long T6 Star Bit Socket (3-0590)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- Capri Tools Sockets & Ratchets