Shop All Universal Sockets
Capri Tools
1/2 in Drive 15/16 in Universal Impact Socket
Mfr # 5-5358
Zoro # G600017344
product price: $17.59
/ea
$17.59
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
- Brand Capri Tools
- MFR # 5-5358
- Zoro # G600017344
- UPC # 886352553582
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
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
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- CAPRI TOOLS 3/8 in Drive 8 mm Universal Impact Socket (5-3308)
- CAPRI TOOLS 1/2 in Drive 22 mm Universal Impact Socket (5-5322)
- CAPRI TOOLS 3/8 in Drive 13 mm Universal Impact Socket (5-3313)
- CAPRI TOOLS 1/2 in Drive 11/16 in Universal Impact Socket (5-5354)
- CAPRI TOOLS 1/2 in Drive 20 mm Universal Impact Socket (5-5320)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- KO-KEN Universal Socket 13mm 75mm 3/8 Sq. Drive (3340M.75-13)
- Capri Tools Universal Sockets