Shop All Universal Sockets
Capri Tools
1/2 in Drive 11/16 in Universal Impact Socket
Mfr # 5-5354
Zoro # G700017244
product price: $14.39
/ea
$14.39
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
- Brand Capri Tools
- MFR # 5-5354
- Zoro # G700017244
- UPC # 886352553544
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
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
- DRILL AMERICA 3/4"-16 Carbon Steel Plug Hand Tap (DWTP3/4-16)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- EMHART TEKNOLOGIES Pop Sheet Metal Inserts 1/4-20 (57825)
- CAPRI TOOLS 3/8 in Drive 7/16 in Universal Impact Socket (5-3352)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- CAPRI TOOLS 1/4 in Drive 13 mm Universal Socket (1-2135)
- CAPRI TOOLS 1/2 in Drive 14 mm Universal Impact Socket (5-5314)
- CAPRI TOOLS 1/2 in Drive 22 mm Universal Impact Socket (5-5322)
- CAPRI TOOLS 1/2 in Drive 13/16 in Universal Impact Socket (5-5356)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Uniflex sockets spline-drive Spline Size8 Size 1/4 " L.32 mm (01542016)
- Capri Tools Sockets & Ratchets