Shop All Hacksaw and Coping Saw Blades
Capri Tools
12 in 24 TPI Bi-Metal Hacksaw Blade, 2-pk
Mfr # 90511
Zoro # G700459556
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # 90511
- Zoro # G700459556
- UPC # 886352905114
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Description
The Capri Tools 12 in. 24TPI Bi-Metal Hacksaw Blade is ideal for metal working. The heavy duty bi-meal construction combines the flexibility of carbon steel body and the high performance of high speed steel blades. Fine teeth blade gives smooth and precise cuts required for cutting metal. The blades are designed for Capri Tools High Tension Multi-Angle Hacksaw (Model 20100), Capri Tools 12 in. Mini Hacksaw (Model 20105) and also compatible with standard hacksaws. 12 in. long and 24 teeth per inch (TPI). Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO27/32)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/16 (C23369)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.50mm (112116500)
- LENOX Blade, PVC Saw, 18 In (20981-HSB18)
- DEWALT HACK SAW WITH HANDLE (DWHT20542)
- LENOX Blade, PVC Saw, 12 In (20982-HSB12)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- STANLEY Hacksaw, 15-3/8 In., Bi Material (STHT20140)
- CENTURY DRILL & TOOL Hacksaw Frame General Holds 10" And 12" Blades. (4950)
- TENRYU SILENCER SAW BLD 12""X80T (SL-30580C)
- Capri Tools Hacksaw and Coping Saw Blades