Shop All Sockets
Capri Tools
12 Drive Socket Holder Clip for Socket Rails, 15PK
Mfr # CP50200-12CL-15PK
Zoro # G907786769
product price: $15.99
/pk 15, $1.07/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Size 1/2"
- Width 4
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Capri Tools
- MFR # CP50200-12CL-15PK
- Zoro # G907786769
- UPC # 886352502184
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 1/2" |
Width | 4 |
Length | 6 |
Details
Item | Socket Rail |
Description
The Capri Tools Socket Holder Clips are perfect for keeping your sockets neatly organized They are compatible with Capri Tools Aluminum Socket Rails These socket clips are available in three sizes 14 in, 38 in, and 12 in drive All three sizes can fit on the same socket rail, letting you mix and match any way you like Each socket clip has a springloaded ball detent which not only holds sockets securely, but also release them easily when you need them This socket clip pack comes with 15 12 in socket clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- AJAX TOOL WORKS CHISEL RETAINER CHUCK (AJA893)
- STARRETT Micrometer Set, 0-12 In, 0.001 Res, 12 Pc (S436EXRLZ)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 31/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46631)
- CAPRI TOOLS Mechanic's Tray for 38 Drive Sockets, Metric (CP50300-38MT)
- CAPRI TOOLS 3/8 in Drive 18 mm 12-Point Metric Deep Socket (CP16370)
- CAPRI TOOLS 1/4 in Drive 3/16 in 6-Point SAE Deep Socket (1-2178)
- CAPRI TOOLS 38 Drive Shallow Chrome Socket Set, 6Point, 8 to 22 mm, 15Pcs (CP12320-15MS)
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Deep Socket (1-2372)
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- Capri Tools Sockets